Shop All Balance Weights
Kern
Precision balance Max 620 g d-0.001 g
Mfr # PES 620-3M
Zoro # G9875194
Free Shipping & Returns
$2,471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kern
- MFR # PES 620-3M
- Zoro # G9875194
- Country of Origin Japan
- Category Balance Weights
Details
Item | Precision balance Max 220 g e-0.01 g d |
Description
Precision balance Max 220 g e-0.01 g d
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEMMERT Oven, 1.1 cu. ft., 1600W, Natural Gravity (UN 30PLUS, 230V)
- KIMBLE CHASE Test Tubes, 60ML, PK500 (73500-25150)
- DUNWELL TECH - DINO LITE Dino-Lite MSAK827 USB Powered LED Backlight Stage (MSAK827)
- ADVANTECH Sieve, #14, S/S, 12 In, Full Ht (14SS12F)
- KERN Wooden box, 1 kg F2 + M1, Beech (337-110-200)
- KRAFT TOOL Stucco Dash Brush, Bassine Bristles (PL114)
- KRAFT TOOL Long Arm Acid Brush, Palmyra Bristles (BL521)
- KRAFT TOOL Stucco Dash Brush, Plastic Bristles (PL115)
- Kern Balance Weights