Shop All Lab Scales & Balances
Kern
Precision balance Max 2200 g d 0.01 g
Mfr # PES 2200-2M
Zoro # G4950864
product price: $1,881.99
/ea
Free Shipping & Returns
$1,881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # PES 2200-2M
- Zoro # G4950864
- Country of Origin Japan
- Category Lab Scales & Balances
Details
Item | Precision balance Max 2200 g d 0.01 g |
Description
Precision balance Max 2200 g d 0.01 g
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, 250mL, Polypropylene, PK6 (6FAE5)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 1000uL, Bulk, PK1000 (151146)
- LABEXACT CFP4 25um Filter Paper, 9.0cm, PK100 (LECFP4-090)
- UNITED SCIENTIFIC Double Concave Lens, 38Mm Dia/ 150Mm Fl (LCC306)
- KERN Hanging balance Max 10 kg d 0.01 kg (HDB 10K10N)
- KERN Industrial Balance (KGP 10K-4L)
- KERN Industrial balance Max 30 kg 60 kg e 0 (IOC 60K-2LM)
- KERN Precision balance 0.1 g 10000 g (PCD 10K0.1)
- OHAUS Explorer Precision High Capacity Balance, Model EX12001 (OH-30057099)
- RADWAG Analytical Balance (AS 60/220.R2 PLUS)
- OHAUS Scout SPX, SPX223 (OH-30253018)
- Kern Lab Scales & Balances