Shop All Lab Scales & Balances
Kern
Precision balance 0.1 g 6000 g
Mfr # EMS 6K0.1
Zoro # G7206541
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # EMS 6K0.1
- Zoro # G7206541
- Country of Origin Thailand
- Category Lab Scales & Balances
Details
Item | Precision balance 0.1 g : 6000 g |
Description
Precision balance 0.1 g : 6000 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Wash Bottle, Ldpe, 1000Ml, PK 6 (36604)
- RPI Nonidet, 100 ML (N59000-100.0)
- LAB SAFETY SUPPLY Volumetric Flask, Class A, Glass, 100mL, Pk8 (5YHZ7)
- EXTECH Palm MeterPH Electrode Cable Type (6015WC)
- KERN Hanging balance Max 10 kg d 0.01 kg (HDB 10K10N)
- KERN Precision balance 0.1 g 10000 g (PCD 10K0.1)
- KERN Industrial balance Max 30 kg 60 kg e 0 (IOC 60K-2LM)
- OHAUS Pioneer Analytical PX224/E AM (OH-30429847)
- BRECKNELL MBS Series Precision Balance Scales - 300g (816965004881)
- VELAB Analytical Balance 220g/0.1mg (VE-204)
- OHAUS Adventurer Precision Balances, Model AX8201/E (OH-30100619)
- Kern Lab Scales & Balances