Shop All Lab Scales & Balances
Kern
Precision balance 0.1 g 12000 g
Mfr # EMS 12K0.1
Zoro # G7199374
product price: $753.99
/ea
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # EMS 12K0.1
- Zoro # G7199374
- Country of Origin Thailand
- Category Lab Scales & Balances
Details
Item | Precision balance 0.1 g : 12000 g |
Description
Precision balance 0.1 g : 12000 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Testing Jar, 60mL, Round, 216 Pack (5910243C-21)
- ZORO SELECT Disposable Dipper, Poly, 600mL, 46 In, PK10 (5301)
- INSTA-TEST Test Strip, Drinking Water, 5in L. (2933-G)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/A, 47mm, PK100 (1820-047)
- KERN Industrial Balance (KGP 10K-4L)
- KERN Hanging balance Max 10 kg d 0.01 kg (HDB 10K10N)
- KERN Precision balance 0.1 g 10000 g (PCD 10K0.1)
- KERN Industrial balance Max 30 kg 60 kg e 0 (IOC 60K-2LM)
- OHAUS Analytical Balance, Digital, 52g/120g (EX125D)
- PRECISA 320 g, .001 g, Milligram Balance, External Calibration, 4.7 OD Platter, GLP/GMP Compliant, USB/RS232 (PB 320M)
- KIDDE Co2 Cylinder Weigh Scale Analytical Balances And Scale (81-982505-000)
- Kern Lab Scales & Balances