Shop All Lab Scales & Balances
Kern
Precision balance 0.1 g 10 kg
Mfr # PCB 10000-1
Zoro # G7187632
Free Shipping & Returns
$871.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kern
- MFR # PCB 10000-1
- Zoro # G7187632
- Country of Origin China
- Category Lab Scales & Balances
Details
Item | Precision balance 0.1 g : 10 kg |
Description
Precision balance 0.1 g : 10 kg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Water Purification Tablets, PK50 (140175)
- LOVIBOND Tablets, Reagents (511080BT)
- AMSCOPE 0.63X C-mount Camera Adapter for Olympus Microscopes (AD-C06-OL)
- ALCONOX Detergent, 1 gal. (2101-1)
- KERN Industrial balance Max 30 kg 60 kg e 0 (IOC 60K-2LM)
- KERN Hanging balance Max 10 kg d 0.01 kg (HDB 10K10N)
- KERN Precision balance 0.1 g 10000 g (PCD 10K0.1)
- PRECISA 1220 g, .001 g, Milligram Balance, Internal Calibration, 5x5" Platter, GLP/GMP Compliant (EP 1220 M SCS)
- UNITED SCIENTIFIC Graduated Cylinder, Double Scale, Class (CY3021-100)
- OHAUS Ohaus® Compass„¢ CX221 Portable Balance, 220 g x 0.1 g (30428199)
- VELAB Precision Balance w/ internal rechargeable batteries 10000g/0.1g (VE-10001)
- Kern Lab Scales & Balances