Shop All Lab Scales & Balances
Kern
Precision balance 0.01 g 2500 g
Mfr # PCD 2500-2
Zoro # G7188612
product price: $916.99
/ea
Free Shipping & Returns
$916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # PCD 2500-2
- Zoro # G7188612
- Country of Origin China
- Category Lab Scales & Balances
Details
Item | Precision balance 0.01 g : 2500 g |
Description
Precision balance 0.01 g : 2500 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Chlorine (480124)
- SP SCIENCEWARE Tube Clamp, 9/16 In, Acetal, PK3 (F18212-0000)
- GLOBE SCIENTIFIC Carboy, Round with Handles, HDPE, White PP Screwcap, 50 Liter, Molded Graduations (7340050)
- GLOBE SCIENTIFIC Storage Rack, Neutral, Accessory, PK6 (150014)
- KERN Industrial Balance (KGP 10K-4L)
- KERN Precision balance 0.1 g 10000 g (PCD 10K0.1)
- KERN Industrial balance Max 30 kg 60 kg e 0 (IOC 60K-2LM)
- KERN Hanging balance Max 10 kg d 0.01 kg (HDB 10K10N)
- UNITED SCIENTIFIC Graduated Cylinder, Dbl Scale, Class A, (CY2981-100)
- OPTIMA SCALE MFG. Optima Precision Balance 3Kg. x 0.1g 8-1/2in x 11in (OPF-N3LCD)
- INTELL-LAB Centigram Balance, 3200 g, .01 g, 6" OD Platter, RS232, Touchless Keys, External Calibration (PW-3200)
- Kern Lab Scales & Balances