Shop All Bench and Floor Scales
Kern
Platform scale 20 g 50 g 60 kg 150 k
Mfr # DE 150K20D
Zoro # G7129444
product price: $735.99
/ea
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # DE 150K20D
- Zoro # G7129444
- Country of Origin China
- Category Bench and Floor Scales
Details
Item | Platform scale 20 g: 50 g : 60 kg: 150 k |
Description
Platform scale 20 g: 50 g : 60 kg: 150 k
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC ProClick Easy Edit Spines, 1/2" Diameter, 85 Sheet Capacity, Black, 25PK (2515660)
- CHARLES LEONARD Creative Arts™ Stubby Flat Brushes, Assorted Colors, PK30 (73290)
- ZORO SELECT 15" x 10" Vacuum Sealer Bags, 3 mil, Clear (3CUD5)
- COMPLYRIGHT Employee Record Jacket Legal, PK25 (A5009)
- KERN Industrial Scale - Stainless Steel Max 5 (SFB 50K5LHIP)
- KERN Price computing balance Max 3 kg 6 kg (RIB 6K-3HM)
- DORAN Digital Platform Bench Scale with Remote Indicator 113kg Capacity (MVP5250-CONVEYOR)
- TORBAL Balance Scale, 300kg/600 lb., 19 in.W (BA303)
- OHAUS Digital Compact Bench Scale 30kg Capacity (RC41M30)
- UWE 24 lb, .002 lb, Counting Scale, 99 PLU, 9x8" Stainless Steel Platter, Numeric Keypad, RS232 (OAC-12)
- A&D WEIGHING Digital Compact Bench Scale 26 lb./12kg Capacity (SJ-12KHS)
- Kern Bench and Floor Scales