Shop All Bench and Floor Scales
Kern
Platform scale 2 g 5 g 6 kg 15 kg
Mfr # DE 15K2D
Zoro # G7127730
product price: $721.99
/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # DE 15K2D
- Zoro # G7127730
- Country of Origin China
- Category Bench and Floor Scales
Details
Item | Platform scale 2 g: 5 g : 6 kg: 15 kg |
Description
Platform scale 2 g: 5 g : 6 kg: 15 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Page Flags in Portable Dispenser, Assorted Brights, PK100 (683-5CB2)
- BETTER OFFICE PRODUCTS 3-Hole Punch 4 Pocket Glossy Laminated Paper Folders, Assorted Primary Colors, 6PK (80295)
- B-TEK WORLDWEIGH Digital Floor Scale with Remote Indicator 5000 lb. Capacity (899-300055)
- QUARTET Fabric Bulletin Board 36"H x 48"W (B444M)
- KERN Price computing balance Max 3 kg 6 kg (RIB 6K-3HM)
- KERN Industrial Scale - Stainless Steel Max 5 (SFB 50K5LHIP)
- OPTIMA SCALES Optima Scales OP-916-4x4-10 NTEP Heavy Duty Pallet Scale - 4 x 4 ft.; 10K lb. x 1 lb. (OP-916-4x4-10)
- OHAUS Bench Scale, Digital, SS (D33P75B1R1)
- TORBAL Digital Compact Bench Scale 120g Capacity (AGCN120)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 75 lb./35kg Capacity (CPWPLUS 35M)
- VESTIL Low Profile Floor Scale 48x48, 4000 lb Capacity (VLPFS-4A)
- Kern Shipping & Packing Scales