Shop All Bench and Floor Scales
Kern
Platform scale 10 g 20 g 30 kg 60 kg
Mfr # DE 60K10D
Zoro # G7135729
product price: $721.99
/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # DE 60K10D
- Zoro # G7135729
- Country of Origin China
- Category Bench and Floor Scales
Details
Item | Platform scale 10 g: 20 g : 30 kg: 60 kg |
Description
Platform scale 10 g: 20 g : 30 kg: 60 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TOPS Idea Collective Hard Cover Journal, Red (TOP56873)
- ELECTRIDUCT Metal 2.5" Desk Grommet- Brushed Nickel (GR-MET-250-BN)
- START INTERNATIONAL Manual Bag Sealer, Benchtop Mounting (SL7605K)
- KERN Industrial Scale - Stainless Steel Max 5 (SFB 50K5LHIP)
- KERN Price computing balance Max 3 kg 6 kg (RIB 6K-3HM)
- B-TEK Indicator, 400,000 lb., Digital, LCD (DD700i)
- GLOBAL INDUSTRIAL NTEP Bench Scale with LCD Display, 100 lb x 0.2 lb (412663)
- RICE LAKE WEIGHING SYSTEMS Digital Compact Bench Scale 6000g/15 lb. Capacity (RLP-15S)
- A&D WEIGHING Digital Compact Bench Scale 6100g Capacity (EJ-6100)
- ADAM EQUIPMENT Digital Compact Bench Scale 4000g/9 lb. Capacity (ABW4)
- Kern Bench and Floor Scales