Shop All Bench and Floor Scales
Kern
Platform scale 0.005 kg 0.01 kg 15 kg
Mfr # DE 35K5DL
Zoro # G7133784
product price: $1,153.99
/ea
Free Shipping & Returns
$1,153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # DE 35K5DL
- Zoro # G7133784
- Country of Origin China
- Category Bench and Floor Scales
Details
Item | Platform scale 0.005 kg: 0.01 kg : 15 kg |
Description
Platform scale 0.005 kg: 0.01 kg : 15 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 9" x 9" x 3", Kraft, 25/Bundle (55VG40)
- UNI-BALL Mechanical Pencils, w/Lead/Erasers, 0.7mm, 2Pencils/PK, MI PK (UBC90192)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 6", Kraft, 25/Bundle (11K597)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 36", Kraft, 25/Bundle (11R272)
- KERN Industrial Scale - Stainless Steel Max 5 (SFB 50K5LHIP)
- KERN Price computing balance Max 3 kg 6 kg (RIB 6K-3HM)
- A&D WEIGHING Digital Platform Bench Scale 400 lb. Capacity (FG-200KAL)
- ADAM EQUIPMENT Digital Compact Bench Scale 1000g Capacity (CB 1001)
- PELOUZE RUBBERMAID Digital Weighing Scale - 400-Lb./180-Kilogram Capacity (FG404088)
- GLOBAL INDUSTRIAL Digital Floor Scale w/ Indicator Stand 1,000 lb x 0.5 lb, 55L x 20W x 2-1/2H Platform (244243)
- BRECKNELL PS1000 Floor Scale System (816965001460)
- Kern Bench and Floor Scales