Shop All Bench and Floor Scales
Kern
Platform balance Max 60 kg d-0.02 kg
Mfr # EOE 60K-2L
Zoro # G9324951
product price: $1,004.99
/ea
Free Shipping & Returns
$1,004.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # EOE 60K-2L
- Zoro # G9324951
- Country of Origin China
- Category Bench and Floor Scales
Details
Item | Ocular ( 23.2 mm) HWF 10x / 20.0 mm |
Description
Ocular ( 23.2 mm) HWF 10x / 20.0 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Onyx Mesh Wall Pockets, Black (SAF5653BL)
- NORTH STAR TEACHER RESOURCES Modern Cursive Intermediate Desk Plates, 19 x 5, PK108 (NS9006)
- NAVIGATOR Multipurpose Copy Paper, 97 Bright, 20 lb, 8.5 x 11, White, PK2500 (NMP115R)
- ZORO SELECT Corrugated Mailers, 12" x 4" x 2", White, 50/Bundle (M1242)
- KERN Price computing balance Max 3 kg 6 kg (RIB 6K-3HM)
- KERN Industrial Scale - Stainless Steel Max 5 (SFB 50K5LHIP)
- OHAUS Digital Compact Bench Scale 8.8185 lb. Capacity (V31XH4)
- OPTIMA SCALES Optima Scales OP-924A-2000 General Purpose Crane Scale - 2000 lbs x 1 lb. LED Display (OP-924A-2000)
- GLOBAL INDUSTRIAL Replacement LED Indicator for NTEP Pallet Scales (695835)
- DORAN Platform Counting Bench Scale, LCD (1200-MSP1250)
- MEASURETEK Digital Compact Bench Scale 60 lb./30kg Capacity (12R985)
- Kern Shipping & Packing Scales