Shop All Lab Scales & Balances
Kern
Platform balance Max 150 kg d 0.05 kg
Mfr # EOS 150K50XL
Zoro # G5016944
product price: $1,370.99
/ea
Free Shipping & Returns
$1,370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # EOS 150K50XL
- Zoro # G5016944
- Country of Origin China
- Category Lab Scales & Balances
Details
Item | Platform balance Max 150 kg d 0.05 kg |
Description
Platform balance Max 150 kg d 0.05 kg
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAS-COL Fabric Mantle (100A O406)
- SP BEL-ART LYO 4 Color Sfty Lbld Wash Bottle, PK4 (F11716-0009)
- LAMOTTE Water Testing Kit, Copper, 0.05 to 1.0 PPM (3619)
- LAB SAFETY SUPPLY Swab, Foam, 4mm Flex Tip, PK100 (22CW71)
- KERN Industrial balance Max 30 kg 60 kg e 0 (IOC 60K-2LM)
- KERN Precision balance 0.1 g 10000 g (PCD 10K0.1)
- KERN Hanging balance Max 10 kg d 0.01 kg (HDB 10K10N)
- PRECISA 2200 g, .01 g, Centigram Balance, External Calibration, 8x8" Platter, GLP/GMP Compliant, USB/RS232 (PB 2200C)
- VELAB Precision Balance w/ internal rechargeable batteries 2200g/0.01g (VE-2202)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 5100g/0.1g (VE-5000)
- OHAUS PR Series Precision Balance, PR2202/E (OH-30430064)
- Kern Lab Scales & Balances