Shop All Body Weight Scales
Kern
Personal scale 100 g 300 kg
Mfr # MPB 300K100
Zoro # G7167463
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # MPB 300K100
- Zoro # G7167463
- Country of Origin China
- Category Body Weight Scales
Details
Item | Personal scale 100 g : 300 kg |
Description
Personal scale 100 g : 300 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Malco DS2 Offset Body Duct Stretcher (DS2)
- BOWMAN DISPENSERS Protection System, 20-13/16inH (LD-037)
- ILC Replacement for Osram Sylvania O-64610 replacement light bulb lamp (O-64610 OSRAM SYLVANIA)
- MEDIQUE Tweezers, 4 In L, Pointed (72101)
- TAYLOR Bath Scale, Capacity 180kg/400 lb. (7558410210)
- HOME BASICS Home Basics Round Glass Bathroom Scale (ZOR96104)
- FLEMING SUPPLY Digital Body Weight Bathroom Scale, Accurate Measurements in 0.2 Increments, Large LCD Display (656903XFG)
- JACKS Polo Bandages White (P1000WH)
- DORAN Digital Flat Medical Scale, Up to 400 lb. (DS500)
- ESCALI 562-Lb. Slip-Resistant High Capacity Bathroom Scale (HC225W)
- TAYLOR PRECISION PRODUCTS Pure White Digital Bathroom Scale, 440-Lb. Capacity (752840133)
- Kern Body Weight Scales