Shop All Digital Microscopes
Kern
Ocular ( 30.5 mm) WF 20x / 10.0 mm
Mfr # OZB-A4104
Zoro # G9325091
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kern
- MFR # OZB-A4104
- Zoro # G9325091
- Country of Origin Germany
- Category Digital Microscopes
Details
Item | Crane balance Max 1500 kg e-0.5 kg d-0 |
Description
Crane balance Max 1500 kg e-0.5 kg d-0
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Boiling Flask, Flat Bottom, Borosilicate (FG4060-1000)
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD275)
- UNITED SCIENTIFIC Laboratory Scoops, Pp, Set Of 7 (81260)
- GLOBE SCIENTIFIC Wide Bore Transfer Pipet, 124mm, PK500 (135040-S01)
- KERN Dust cover (600x600 mm) Size 2 (OBB-A1388)
- UNITRON Binocular Microscope, 0.8X to 5X (13105)
- LAB SAFETY SUPPLY Microscope Slide, Borosilicate Glass, PK72 (20F849)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 20-Place, Blue, PK72 (HS9913)
- LAB SAFETY SUPPLY Slide, Clipped Corner, Ground Edges, PK72 (20F866)
- LW SCIENTIFIC Camera for Microscope, 4k 16mp (BVC-4K16-CMT3)
- KONUS Zoom digital microscope 10x-300x with LCD screen (5024)
- Kern Microscopes