Shop All Digital Microscopes
Kern
Ocular ( 30.5 mm) WF 10x / 20.0 mm
Mfr # OZB-A4102
Zoro # G9323734
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kern
- MFR # OZB-A4102
- Zoro # G9323734
- Country of Origin Switzerland
- Category Digital Microscopes
Details
Item | Counting balance Max 6000 g e-2 g d-2 |
Description
Counting balance Max 6000 g e-2 g d-2
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Support Ring, Steel Rod, 3" Diameter (SRSR03)
- QORPAK Bottle, Narrow Mouth, 3840 mL, 128 oz., PK4 (GLC-01429)
- HEATHROW SCIENTIFIC Sharps Container, Quart ( 1L), PK18 (HS120178)
- LAB SAFETY SUPPLY Beaker with Handle, 5000mL, PK2 (23X904)
- CHEMGLASS Slide, Microscope, Quartz, 75 x 25mm (CGQ-0640-01)
- VIVIDIA Digital Microscope, 600x, 8M, Manual Focus, 4.3" LCD, PC/TV/Android (LM 46)
- SCIENSCOPE Gliding Arm Boom Stand (SB-BM2-R0)
- ZORO SELECT Lab Tray, Chem Res, 3/4X10X14 (3034031537)
- SCIENSCOPE SSZ 0.75x Objective Lens (SZ-LA-07)
- PCE INSTRUMENTS Inspection Camera, Focusing: 10 to 30 mm (PCE-DHM 10)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-24)
- Kern Digital Microscopes