Shop All Digital Microscopes
Kern
Ocular ( 23.2 mm) WF 10x / 20.0 mm
Mfr # OBB-A1352
Zoro # G9325082
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kern
- MFR # OBB-A1352
- Zoro # G9325082
- Country of Origin Philippines
- Category Digital Microscopes
Details
Item | Industrial balance Max 60 kg 150 kg d- |
Description
Industrial balance Max 60 kg 150 kg d-
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Round Bottom Flask, 100mL (CG-1520-02)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J906)
- OHAUS Ohaus® Compass„¢ CX5200 Portable Balance, 5200 g x 1 g (30428203)
- BEL-ART Mag-Net Magnetic Spin Bar (249010)
- KERN Dust cover (600x600 mm) Size 2 (OBB-A1388)
- SCIENSCOPE Macro Digital Inspection System With Quadrant LED On Dual Arm Stand (MAC-PK5D-E1Q)
- SCIENSCOPE UV LED Ring Light Source (IL-LED-E1UV)
- ACCU-SCOPE Microscope, 15-13/64in.Hx7-3/4in, 15lb. (3001-LED)
- AMSCOPE 10X-200X 0.3MP Handheld USB Digital Microscope With LED Illumination & Stand (UTP200X003MP)
- TRANSPORT MIKRON Transport Mikron (32oz) (11008490)
- DUNWELL TECH - DINO LITE Dino-Lite Edge 1.3MP Wireless-Ready Digital Microscope with EDOF, AMR, FLC & LWD (AF4915ZTL)
- Kern Digital Microscopes