Shop All Digital Microscopes
Kern
Ocular ( 23.2 mm) WF 10x / 20.0 mm
Mfr # OBB-A1351
Zoro # G9325119
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kern
- MFR # OBB-A1351
- Zoro # G9325119
- Country of Origin China
- Category Digital Microscopes
Details
Item | Precision balance Max 350 g d-0.001 g |
Description
Precision balance Max 350 g d-0.001 g
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500144)
- WHEATON Plastic Bottle, 1000mL, PK48 (209550)
- ZORO SELECT Ladle, 24 oz., Stainless Steel (58540)
- ZORO SELECT Faucet, PE/PP, 38mm, Translucent (405654)
- MARSON Carson MP-250MU MicroFlip 100x-250x LED & UV Lighted Pocket Microscope with Flip Down Slide Base & Smartphone Digiscoping Clip; Gray - Set of 4 (MP-250MU)
- GENERAL TOOLS VIDEO INSPECTION SCOPE (GNDCS500)
- SCIENSCOPE MZ7A Zoom Lens (0.7x-4.5x) (MZ7A-ZOOM)
- VIVIDIA Digital Microscope, 270x 4M 1080P, Manual Focus, 7" LCD, HDMI/LCD/USB (HM 407)
- VIVIDIA Portable Microscope, For Nailfold, 500x, 1.3M, 1280 x 720 (NH01)
- GLOBE SCIENTIFIC Microscope Slide, Clear, Glass, PK144 (1301)
- IGAGING 10-200x Digital Measuring Microscope - 36-LDMM200 (36-LDMM200)
- Kern Microscopes