Shop All Digital Microscopes
Kern
Ocular ( 23.2 mm) HWF 10x / 20.0 mm
Mfr # OBB-A1404
Zoro # G9325143
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kern
- MFR # OBB-A1404
- Zoro # G9325143
- Country of Origin China
- Category Digital Microscopes
Details
Item | Jaws with rubberised surface 30 x 30 mm |
Description
Jaws with rubberised surface 30 x 30 mm
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Yellow Buffer Solution, pH 7.00,500mL (GR138800-M01)
- BEL-ART Safety Wash Bottles, Distilled Water, 4/PK (249153)
- HEIDOLPH Spare Vapor Tube (036301110)
- LOVIBOND Phosphate # 2 LR Tablets (513050BT)
- SOCKET SHELF Outlet/Usb/Shelf Adptr (LF061112)
- HEATHROW SCIENTIFIC Cardboard Slide Holders, 4-Place, PK20 (120557)
- LAB SAFETY SUPPLY Microscope Slide, White, Ground, PK72 (20F862)
- PREMIERE Slide Warmer, Small, 10.25" x 8" x 3" (XH-2002)
- FOTODIOX Fotodiox HBV-NikF-Pro-NDThrtl Vizelex ND Throttle Lens Mount Adapter - Hasselblad V-Mount SLR Lens To Nikon F Mount SLR Camera Body with Built in Variable ND Filter (HBV-NikF-Pro-NDThrtl)
- CELESTRON ACQUISITION, LLC Celestron Starsense Explorer„¢ LT 80AZ Smartphone App-Enabled Refractor Telescope (22451)
- LINCOLN LUBRICATION 18-Gallon Steel Portable Oil Drain with Dispense Capabilities (3601)
- Kern Microscopes