Shop All Digital Microscopes
Kern
Motorised test stand Max 500 N Horizon
Mfr # THM 500N500N
Zoro # G7180273
product price: $7,254.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$7,254.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # THM 500N500N
- Zoro # G7180273
- Country of Origin China
- Category Digital Microscopes
Details
Item | Motorised test stand Max 500 N : Horizon |
Description
Motorised test stand Max 500 N : Horizon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Pitcher Insulated w/Straw, Gray, PK48 (H207-11)
- GENT-L-KARE Specimen Container With Lid, 4 Oz, PK300 (4936)
- HEATHROW SCIENTIFIC Floatng Mcrtube, Rnd Rack, 20 Tube, Wht, PK4 (HS2134A)
- DIGI-SENSE Irreversible 8-Point Vertical Temp, PK 25 (08068-24)
- PREMIERE Microscope Slides, Plain, Enhanced, PK144 (9101-E)
- LAB SAFETY SUPPLY Cover Glass, 24x50mm, PK65 (20F841)
- VELAB Biological Microscope (VE-B310)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-16)
- COVIDIEN Sterile Catheter Syringe, PK30 (S60C01944T)
- VIVIDIA Digital Microscope, 600x, 8M, Manual Focus, 4.3" LCD, PC/TV/Android (LM 46)
- VIVIDIA Digital Microscope, 500x, Manual Focus, iOS Android Windows and Mac (UM 520)
- Kern Digital Microscopes