Shop All Bench and Floor Scales
Kern
Industrial balance Max 60 kg d-0.002 kg
Mfr # IFB 60K-3L
Zoro # G9231885
product price: $1,507.99
/ea
Free Shipping & Returns
$1,507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # IFB 60K-3L
- Zoro # G9231885
- Country of Origin China
- Category Bench and Floor Scales
Details
Item | Industrial balance Max 6 kg 15 kg e-0. |
Description
Industrial balance Max 6 kg 15 kg e-0.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Wire, Spool, 0.064 Dia, 268.2 ft. (01-0640-001S)
- JJ KELLER Bill of Lading Forms, White, PK5 (346)
- PENTEL Pencil, Twterase, Clck, 0.7, Ske (PD277TA)
- MASTERVISION Bulletin/Whiteboard Combination 3 ft.x4ft., Oak Frame (MX141212319)
- KERN Industrial Scale - Stainless Steel Max 5 (SFB 50K5LHIP)
- KERN Price computing balance Max 3 kg 6 kg (RIB 6K-3HM)
- OHAUS In Use Cover, Valor 7000, PK10 (30037469)
- BRECKNELL LPS400 Mailing/Shipping Scale (816965006182)
- OHAUS Bench Scale, Digital, SS (D33P150B1L2)
- ADAM EQUIPMENT Digital Compact Bench Scale 500g Capacity (CB 501)
- VELAB Checkweighing Scales 15kg/30lb 0.5g/0.001lb (VE-CW15S)
- Kern Bench and Floor Scales