Shop All Bench and Floor Scales
Kern
Industrial balance Max 300 kg 600 kg e
Mfr # IFB 600K-1M
Zoro # G7135193
product price: $2,903.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,903.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # IFB 600K-1M
- Zoro # G7135193
- Country of Origin China
- Category Bench and Floor Scales
Details
Item | Industrial balance Max 300 kg: 600 kg: e |
Description
Industrial balance Max 300 kg: 600 kg: e
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bulldog Clip, 3in W, Asrt, PK12 (2WFW4)
- MOORECO Magnetc, Glass Board, 47.24"Hx70.87"W, Orng (83845-ORANGE)
- ZORO SELECT Tall Corrugated Boxes, 5" x 5" x 10", Kraft, 25/Bundle (11R280)
- OIC Magnet, Push Pin Design, 3/4"x3/8", 10/PK, Assorted PK (OIC92515)
- KERN Industrial Scale - Stainless Steel Max 5 (SFB 50K5LHIP)
- KERN Price computing balance Max 3 kg 6 kg (RIB 6K-3HM)
- DORAN Digital Platform Bench Scale with Remote Indicator 113kg Capacity (MVP5250-CONVEYOR)
- ADAM EQUIPMENT Digital Compact Bench Scale 200g Capacity (DCT 201)
- MEASURETEK Postal Bench Scale, LCD, 150 lb (GGS_75053)
- TORBAL Balance Scale, 15kg/30 lb., 11-13/16 in.D (BA15M)
- OPTIMA 10000 lb, 2 lb, 5x5' Floor Scale, Legal for Trade, Alloy Steel Base, Bi-Directional RS232, NTEP (TitanF™ 55 10K)
- Kern Bench and Floor Scales