Shop All Bench and Floor Scales
Kern
Industrial balance Max 30 kg 60 kg d-0
Mfr # EOC 60K-3L
Zoro # G9231623
Free Shipping & Returns
$1,084.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kern
- MFR # EOC 60K-3L
- Zoro # G9231623
- Country of Origin China
- Category Bench and Floor Scales
Details
Item | Platform balance Max 300 kg d-0.1 kg |
Description
Platform balance Max 300 kg d-0.1 kg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD 8"X5" Canary Perforated Legal Pad, Pk12 (20-204)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 1 3/4" x 1/2", White, 8000/Case (LL109)
- GUIDECRAFT Tactile Search and Match (5077)
- ELMERS GLUE ALL 8 OZ ELMERS (E3820)
- KERN Industrial Scale - Stainless Steel Max 5 (SFB 50K5LHIP)
- KERN Price computing balance Max 3 kg 6 kg (RIB 6K-3HM)
- OHAUS Digital Compact Bench Scale 100g Capacity (YA102)
- A&D WEIGHING Digital Compact Bench Scale 120 lb. Capacity (HD-60KB)
- VELAB Medical Scale (Mechanical) 200kg/440lb 0.1kg/0.2lb (EL)
- DORAN Digital Platform Bench Scale with Remote Indicator 200 lb. Capacity (7200XL/15)
- OHAUS Digital Compact Bench Scale 70 lb./35kg Capacity (R71MHD35)
- Kern Bench and Floor Scales