Shop All Bench and Floor Scales
Kern
Industrial balance Max 150 kg 300 kg d
Mfr # EOC 300K-3
Zoro # G7131912
product price: $1,084.99
/ea
Free Shipping & Returns
$1,084.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # EOC 300K-3
- Zoro # G7131912
- Country of Origin China
- Category Bench and Floor Scales
Details
Item | Industrial balance Max 150 kg: 300 kg: d |
Description
Industrial balance Max 150 kg: 300 kg: d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNODE Strapping, Polypropylene, 7500 ft. L (2X1617)
- FLOORTEX Steel Dry Erase Board 48"x36", Aluminum Frame (FCVLM4836A)
- ZORO SELECT Packing Foam Roll, Perforated, 72" W (56KZ60)
- 3M Office Tape, Matte Acetate, PK24 (810K24)
- KERN Industrial Scale - Stainless Steel Max 5 (SFB 50K5LHIP)
- KERN Price computing balance Max 3 kg 6 kg (RIB 6K-3HM)
- MIAMI CARRY ON Miami CarryOn Mechanical Luggage Scale with Tape Measure - 75 Lbs Black (TRASC01)
- A&D WEIGHING Digital Compact Bench Scale 60 lb./30kg Capacity (FG-30KBM)
- OHAUS Digital Compact Bench Scale 420g Capacity (SPX421)
- ADAM EQUIPMENT Adam Equipment Adam-CKT-32 Cruiser Bench Checkweighing Scale - 70 lbs (Adam-CKT-32)
- VELAB Platform Scales 3000kg/6600lb 0.5kg/1.1lb (VE-PS3000)
- Kern Bench and Floor Scales