Shop All Bench and Floor Scales
Kern
Industrial balance Max 150 kg 300 kg d
Mfr # EOC 300K-2
Zoro # G7129383
product price: $1,144.99
/ea
Free Shipping & Returns
$1,144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # EOC 300K-2
- Zoro # G7129383
- Country of Origin China
- Category Bench and Floor Scales
Details
Item | Industrial balance Max 150 kg: 300 kg: d |
Description
Industrial balance Max 150 kg: 300 kg: d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 2in. x 10yds 3 mil PTFE Adhesive (TA-200-3-10)
- XEROX Fuser, , 100,000 Page-Yield (115R00076)
- TARIFOLD Pivoting Pockets, Yellow, PK10 (P040)
- SALSBURY INDUSTRIES Heavy Duty Mailbox, Black, Powder Coated, Pedestal (4850BLK)
- KERN Industrial Scale - Stainless Steel Max 5 (SFB 50K5LHIP)
- KERN Price computing balance Max 3 kg 6 kg (RIB 6K-3HM)
- BRECKNELL PS-USB Mailing/Shipping Scale 150 lb. (816965006526)
- TOR REY EQM-1000/2000 2000 lb. Digital Receiving Bench Scale with Tower Display Legal for Trade (166EQM2000)
- A&D WEIGHING Digital Compact Bench Scale 1200g Capacity (EK-1200I)
- OHAUS Digital Compact Bench Scale 6200g Capacity (EX6202)
- OHAUS Digital Compact Bench Scale 420g Capacity (SPX422)
- Kern Bench and Floor Scales