Shop All Hanging Scales
Kern
Hanging balance Max 50 kg d-0.05 kg
Mfr # CH 50K50
Zoro # G9325170
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # CH 50K50
- Zoro # G9325170
- Country of Origin Germany
- Category Hanging Scales
Details
Item | Ultrasonic Thickness Gauge - ,d- 0.01 m |
Description
Ultrasonic Thickness Gauge - ,d- 0.01 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12" x 4" Open Poly Bags, 1 mil, Clear, PK 1000 (3CTX8)
- ZORO SELECT 18" x 18" Open Poly Bags, 0.75 mil, Clear (4DKW5)
- ZORO SELECT Flat Corrugated Boxes, 7" x 7" x 3", Kraft, 25/Bundle (55VG22)
- RICOH Waste Toner Bottle 50K YLD (406665)
- BRECKNELL BCS Series Crane Scale 6000 lb. (816965006625)
- OHAUS Spring Scale, 500g/5 N Capacity (8002-MN)
- DILLON Dillon EDX-2T - EDXtreme Dynamometer with Backlight & Shackles, 5,000 lb x 5/1 lb (AWT05-506313)
- OHAUS Ionizer, Plastic, White (ION-100A)
- AMERICAN WEIGH SCALES American Weigh Scales AMW-CD1000 15.24 x 14.732 x 2.794 CD Scale 1000 X .1G (AMW-CD1000)
- BRECKNELL ElectroSamson, 22 lb x 1/4 oz / 10 x 0.01 kg Digital hand-held scale w/Hold - Tare functions (816965007479)
- KIPP Scale Tape Horizontal Self Adhesive, Form:A Zero Point Left, 500X10, H=0, 5, T=1 Mm, Steel (K1301.00021010X0500)
- Kern Hanging Scales