Shop All Digital Microscopes
Kern
Fluorescence unit, 100 W-HBO-Epi fluores
Mfr # OBB-A1153
Zoro # G7184659
Free Shipping & Returns
$9,023.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kern
- MFR # OBB-A1153
- Zoro # G7184659
- Country of Origin China
- Category Digital Microscopes
Details
Item | Fluorescence unit, 100 W-HBO-Epi fluores |
Description
Fluorescence unit, 100 W-HBO-Epi fluores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Tablets, Reagents (511312BT)
- AMS Liner, Dia 2 In, Length 24 In, Plastic (425.20)
- VEE GEE Hydrometer, 1.000/1.070 (6602-7)
- SP BEL-ART SPACE SAVER PC Vacuum Desiccator, Whte P (F42025-0000)
- KERN Dust cover (600x600 mm) Size 2 (OBB-A1388)
- BERKSHIRE Pro-Wipe 750 Non-Woven PP/Cellulose Cleanroom Wipes, 400 sheets/pack, (PW750.0404.20)
- VIVIDIA USB Microscope, 300x, ⌀ 12mm, 1600X1200, Manual Focus (PM 120)
- DUNWELL TECH - DINO LITE Dino-Lite Handheld Digital Microscope with Adjustable Polarizer, 1.3 MP, 10x - 90x (AM4113ZTL)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 20-Place, Blue, PK72 (HS9913)
- PCE INSTRUMENTS Inspection Camera, Resolution: 1600 x 1200 pixels (PCE-MM 800)
- HEATHROW SCIENTIFIC DROPLET BLD TRAY W/INSRTS 16MM (HS2200B)
- Kern Microscopes