Shop All Digital Microscopes
Kern
Dual fibre unit (UK version) 6W LED 560
Mfr # OZB-A4515UK
Zoro # G7126209
product price: $801.99
/ea
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # OZB-A4515UK
- Zoro # G7126209
- Country of Origin Philippines
- Category Digital Microscopes
Details
Item | Dual fibre unit (UK version) 6W LED: 560 |
Description
Dual fibre unit (UK version) 6W LED: 560
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 32 oz, PK12 (GLC-01848)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeB, Glass, 2mL, Pk12 (5PTE4)
- AMSCOPE 144 Pre-Cleaned Blank Microscope Slides and 200 22x22mm Square Cover Glass (BS-144P-200S-22)
- DYNALON Stirring Bar Set, White, Octagonal, PK6 (303895)
- INDUSTRIAL C & S GE Equipment GRND Kit (TGL20CP)
- AVEN Digital Microscope, LED Light, 7X to 108X (26700-401)
- DUNWELL TECH - DINO LITE Dino-Lite Edge Handheld Microscope with AMR and FLC, 1.3MP, 20x - 220x (AF4515ZT)
- CELESTRON ACQUISITION, LLC Celestron Infiniview - LCD Digital Microscope (44360)
- LAB SAFETY SUPPLY Microscope Slide, Ground, PK72 (20F863)
- SCIENSCOPE Single Arm Boom Stand (SB-BM2-S0)
- DUNWELL TECH - DINO LITE Dino-Lite Edge 1.3MP Wireless-Ready Digital Microscope with EDOF, AMR, FLC & LWD (AF4915ZTL)
- Kern Digital Microscopes