Shop All Force Gauges
Kern
Digital force gauge (internal) Max 50 N
Mfr # FL 50
Zoro # G6051514
product price: $1,810.99
/ea
Free Shipping & Returns
$1,810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # FL 50
- Zoro # G6051514
- Country of Origin China
- Category Force Gauges
Details
Item | Digital force gauge (internal) Max 50 N: |
Description
Digital force gauge (internal) Max 50 N:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 8 In, +50 to +150 F/C, 24 Hour, PK60 (C447)
- ZORO SELECT Banana Jack, 30VAC/60VDC, Black, PK10 (5TWZ9)
- DWYER INSTRUMENTS UTube Manometer, 808 Wc (1223-16-W/M)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 02B XUCZG 160#)
- KERN Digital force gauge (internal) Max 10 N (FL 10)
- KERN Digital force gauge (internal) Max 1 kN (FL 1K)
- SHIMPO Digital Force Gauge, 5 lb., 4 Digit LCD (FGE-5XY)
- SHIMPO Digital Force Gauge, Range 32 Oz, USB (FGV-2XY)
- PCE INSTRUMENTS Tension Force Gauge, 0 to 10,000 N (PCE-HFG 10K)
- PCE INSTRUMENTS Digital Force Gauge, 5 to 500 N (PCE-FM 500N)
- JONARD TOOLS Dynamometer Gauge, Dial, 0-10g (GD-1)
- Kern Force Gauges