Shop All Force Gauges
Kern
Digital force gauge (internal) Max 250 N
Mfr # FL 200
Zoro # G6067842
Free Shipping & Returns
$1,810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kern
- MFR # FL 200
- Zoro # G6067842
- Country of Origin China
- Category Force Gauges
Details
Item | Digital force gauge (internal) Max 250 N |
Description
Digital force gauge (internal) Max 250 N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Patch Cord Kit, Stacking Banana Plug, 40In (4WRF6)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT300R-2467)
- POMONA ELECTRONICS Double Banana Jack, 30VAC/60VDC, Black (2269-0)
- WINTERS Economy 2" 0-30 psi/Kpa 1/4" Npt Back (PEM1403)
- KERN Digital force gauge (internal) Max 1 kN (FL 1K)
- KERN Digital force gauge (internal) Max 10 N (FL 10)
- INSIZE Force Gauge, +/-1% Force Acc, Analog (ISF-F100)
- PCE INSTRUMENTS Digital Force Gauge, 5 to 500 N (PCE-FM 500N)
- JONARD TOOLS Dynamometer Gauge, Dial, 40-350g (GD-30)
- PCE INSTRUMENTS Force Gauge, 0 to 2000 N (PCE-PFG 2K)
- SHIMPO Digital Force Gauge, Range 20 lb, USB (FGV-20XY)
- Kern Force Gauges