Shop All Force Gauges
Kern
Digital force gauge (internal) Max 10 N
Mfr # FL 10
Zoro # G6051444
product price: $1,810.99
/ea
Free Shipping & Returns
$1,810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # FL 10
- Zoro # G6051444
- Country of Origin China
- Category Force Gauges
Details
Item | Digital force gauge (internal) Max 10 N: |
Description
Digital force gauge (internal) Max 10 N:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Economy 2" 0-30 psi/Kpa 1/8" Npt Btm (PEM206)
- TRIPLETT 8GHz Triple Axis EMF Meter (EMF85)
- LABEXACT Filter Membrane, 1.6um, Dia 4.7cm, PK100 (14A848)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 30 psi/bar, 1/4 NPT Back Conn (25-110-30-psi/bar)
- KERN Digital force gauge (internal) Max 1 kN (FL 1K)
- SHIMPO Digital Force Gauge, 5 lb., 4 Digit LCD (FGE-5XY)
- SHIMPO USB Cable for FG-7000/3000 Series (FG-7USB)
- JONARD TOOLS Push Pull Force Gauge, 0 to 15 Lbs (GPP-15)
- SHIMPO Mechanical Force Gauge, Analog, 20N (MFD-02)
- SHIMPO Digital Force Gauge, Range 500 lb., USB (FGV-500HXY)
- JONARD TOOLS Dynamometer Gauge, Dial, 50-150g (GD-15)
- Kern Force Gauges