Shop All Hanging Scales
Kern
Crane balance Max 3000 kg 6000 kg 1200
Mfr # HFD 10T-3
Zoro # G7115690
product price: $2,133.99
/ea
Free Shipping & Returns
$2,133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # HFD 10T-3
- Zoro # G7115690
- Country of Origin China
- Category Hanging Scales
Details
Item | Crane balance Max 3000 kg: 6000 kg: 1200 |
Description
Crane balance Max 3000 kg: 6000 kg: 1200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Desktop Organizer, Black/Silver, Plastic (DEF35172)
- GEM Push Pins, 1/2", Aluminum, PK100 (CPAL4)
- CENTRAL Central™ 270 Reinforced Tape, 7.5 Mil, 3" x 450', Kraft, 10/Case (T907270)
- NITE IZE Twist Ties, Rubber, 18 in L, 1/2 in W, PK2 (GLS18-33-2R3)
- KERN Spring Scale Max 10 G D-0.1 G Max 10 G (281-101)
- KERN Spring Scale Max 20000 G D-200 G Max 20 (285-202)
- ADAM EQUIPMENT Crane Scale, Digital, 2000 lb./1000kg (IHS 2A)
- A&D WEIGHING A&D Weighing 110V AC Adapter (TB:662)
- BRECKNELL CS Series Crane Scale 1000 lb. (816965001804)
- KIPP Scale Tape Horizontal Self Adhesive, Form:A Zero Point Left, 500X10, H=0, 5, T=1 Mm, Steel (K1301.00021010X0500)
- OHAUS Spring Scale, 500g/5 N Capacity (8002-MN)
- Kern Shipping & Packing Scales