Shop All Hanging Scales
Kern
Crane balance Max 300 kg 600 kg 1500 k
Mfr # HFD 1T-4
Zoro # G7115374
product price: $1,180.99
/ea
Free Shipping & Returns
$1,180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # HFD 1T-4
- Zoro # G7115374
- Country of Origin China
- Category Hanging Scales
Details
Item | Crane balance Max 300 kg: 600 kg: 1500 k |
Description
Crane balance Max 300 kg: 600 kg: 1500 k
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Strapping Buckle, 5/8 In., PK50 (GRC255)
- AVERY Avery® White Permanent Durable ID Labels for Laser Printers 6578, 2" x 2-5/8", Box of 750 (727826578)
- ZORO SELECT Corrugated Boxes, 16" x 14" x 12", Kraft, 25/Bundle (11A741)
- PAPER MATE Pen, Writebros, Stick, Med, Be, PK12 (PAP3311131C)
- BRECKNELL CS Series Crane Scale 1000 lb. (816965001804)
- KIPP Scale Tape Horizontal Self Adhesive, Form:A Zero Point Left, 500X10, H=0, 5, T=1 Mm, Steel (K1301.00021010X0500)
- TORBAL Disposable Pan, 0.001kg, PK100 (301075)
- RON CRANE SCALES Low Headroom Dynamometer, 1000 lb. (RON 2000-S005CC)
- UWE 15 lb, .01 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-15)
- SHOP TUFF 1100 lbs Digital Hanging Scale (SH564726)
- BRECKNELL CS2000 Crane Scale, 2,000 x 1 lb / 1000 x 0.5 kg w/remote control (816965001811)
- Kern Shipping & Packing Scales