Shop All Hanging Scales
Kern
Crane balance Max 1000 kg d 0.5 kg
Mfr # HFC 1T-4
Zoro # G5015027
product price: $2,064.99
/ea
Free Shipping & Returns
$2,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # HFC 1T-4
- Zoro # G5015027
- Country of Origin China
- Category Hanging Scales
Details
Item | Crane balance Max 1000 kg d 0.5 kg |
Description
Crane balance Max 1000 kg d 0.5 kg
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Invisible Tape, Mending, 0.75 in Wx36 yd L (6200341296)
- C-LINE PRODUCTS Project Folder with Antimicrobial Protection, reduced glare, 11 X 8 12, 25PK (62137)
- UNI-BALL Jetstream Elements Ballpoint Pen, Retractable, Medium 1 mm, Assorted Ink and Barrel Colors, 6PK (70149)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 3", 2 mil, Clear, Pk1000 (5CNY4)
- AMERICAN WEIGH SCALES American Weigh Scales AMW-CD1000 15.24 x 14.732 x 2.794 CD Scale 1000 X .1G (AMW-CD1000)
- ADAM EQUIPMENT Crane Scale, Digital, 600 lb./300kg (SHS 600A)
- ADAM EQUIPMENT Crane Scale, Digital, 100 lb./50kg (SHS 100A)
- BRECKNELL CS Series Crane Scale 1000 lb. (816965001804)
- UWE 6 lb, .005 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-6)
- BRECKNELL ElectroSamson, 55 lb x 1/2 oz / 25 x 0.02 kg Digital hand-held scale w/Hold - Tare functions (816965007486)
- RON CRANE SCALES Low Headroom Dynamometer, 1000 lb. (RON 2000-S005CC)
- Kern Hanging Scales