Shop All Lab Scales & Balances
Kern
Counting system Max 15 kg d 0.000001 kg
Mfr # CCS 10K-6
Zoro # G5297267
Free Shipping & Returns
$1,738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kern
- MFR # CCS 10K-6
- Zoro # G5297267
- Country of Origin China
- Category Lab Scales & Balances
Details
Item | Counting system Max 15 kg d 0.000001 kg |
Description
Counting system Max 15 kg d 0.000001 kg
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Microcentrifuge Tub, 2.0mL, Plprpln, PK500 (P10203)
- OHAUS Salinity Meter, Dual Line LCD (ST20S)
- YSI Lab Grade pH Probe, 1 Meter (110-1)
- ZEFON ZEFON 37MM LEAD CASSETTES, PK 50 (738MCE)
- KERN Industrial Balance (KGP 10K-4L)
- KERN Industrial balance Max 30 kg 60 kg e 0 (IOC 60K-2LM)
- KERN Hanging balance Max 10 kg d 0.01 kg (HDB 10K10N)
- KERN Precision balance 0.1 g 10000 g (PCD 10K0.1)
- OHAUS Analytical Balance, Digital, 120g (EX125)
- BRECKNELL MBS Series Precision Balance Scales - 1200g (816965004904)
- VELAB Large Capacity Precision Balance w/ internal rechargeable batteries 15000g/0.1g (VE-15001H)
- Kern Lab Scales & Balances