Shop All Bench and Floor Scales
Kern
Counting scale 0.5 g 6 kg
Mfr # CXB 6K0.5
Zoro # G7134049
product price: $802.99
/ea
Free Shipping & Returns
$802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # CXB 6K0.5
- Zoro # G7134049
- Country of Origin China
- Category Bench and Floor Scales
Details
Item | Counting scale 0.5 g : 6 kg |
Description
Counting scale 0.5 g : 6 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Message Arrow Flags, "Sign Here", Assorted Colors, 0.5"x1.75", PK120 (UNV99011)
- SCOTCH Transparent Tape, 3/4x1000in., Clear, PK12 (600K12)
- ZORO SELECT 36" x 20" Open Poly Bags, 2 mil, Clear, PK 250 (5DHA2)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- KERN Price computing balance Max 3 kg 6 kg (RIB 6K-3HM)
- KERN Industrial Scale - Stainless Steel Max 5 (SFB 50K5LHIP)
- A&D WEIGHING Digital Platform Bench Scale 300 lb./150kg Capacity (FG-150KAM)
- MEASURETEK Digital Compact Bench Scale 6.6 lb./3kg Capacity (12R990)
- VELAB Bench and Floor Scales 150kg /330lb 0.05kg/0.2lb (VE-BFS150)
- VELAB Medical Scale (Digital) 200kg /440lb 0.1kg/0.2lb (VE-200RT)
- VELAB Washdown Bench and Floor Scales 30kg /65 lb 5g/0.01lb (VE-WD30)
- Kern Shipping & Packing Scales