Shop All Bench and Floor Scales
Kern
Counting scale 0.0001 kg 6 kg
Mfr # CFS 6K0.1
Zoro # G7135543
product price: $853.99
/ea
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # CFS 6K0.1
- Zoro # G7135543
- Country of Origin Germany
- Category Bench and Floor Scales
Details
Item | Counting scale 0.0001 kg : 6 kg |
Description
Counting scale 0.0001 kg : 6 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL VisitorRegisterBook, 128Pages, 8.5x9-7/8 (57-803)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK1000 (61KT71)
- SCHOOL SMART RUBBER BAND BALL - (090668)
- SMEAD Pressboard Folder, Fastener, Letter, 1/3 Cut, Brown, PK50 (14837)
- KERN Industrial Scale - Stainless Steel Max 5 (SFB 50K5LHIP)
- KERN Price computing balance Max 3 kg 6 kg (RIB 6K-3HM)
- TREE Tree Remo Remo Universal Indicator (Remo)
- PINNACLE Digital Floor Scale with Remote Indicator 10,000 lb./4500kg Capacity (PS3000-44-10N)
- ADAM EQUIPMENT Digital Platform Bench Scale 330 lb./150kg Capacity (CPWplus 150W)
- OHAUS Digital Compact Bench Scale 30kg Capacity (V71P30T)
- OHAUS Pan Ranger 3000, Valor 7000, Stainless Steel (30037452)
- Kern Shipping & Packing Scales