Shop All Lab Clamps & Straps
Kern
Belt tension calmps 50 kN, 2 pieces
Mfr # AD 9256
Zoro # G5675118
product price: $9,122.99
/ea
Free Shipping & Returns
$9,122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kern
- MFR # AD 9256
- Zoro # G5675118
- Country of Origin China
- Category Lab Clamps & Straps
Details
Item | Belt tension calmps 50 kN,2 pieces |
Description
Belt tension calmps 50 kN,2 pieces
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Test Strips, Water Hardness (851259)
- BENCHMARK SCIENTIFIC Tube Rack for platform (H1000-MR-1550)
- GLOBAL WATER Stormwater Sampler Kit (WSSWK)
- KIMBLE CHASE Schellbach Buret, Glass, 25mL, Clear (17150F-25)
- OHAUS Clamp, Nickel Plated Zinc, 2.75" L (CLC-SWIVLZ)
- UNITED SCIENTIFIC Swivel Clamp Holder (CLMS01)
- SYNTHWARE THREE FINGER DOUBLE ADJUST-ABLE CLAMP (SMALL), 154mm (W192203)
- UNITED SCIENTIFIC Clamp Holder, Right Angle (RTCLMP1)
- CHEMGLASS Clamp, 2-Prong, Single (CG-9202-01)
- OHAUS Gas Cylinder Wall Bracket, Includes Strap (CLR-715)
- OHAUS Clamp, Nickel Plated Zinc, 6.38" L (CLM-ULTRA3SZS)
- Kern Lab Clamps & Straps