Shop All Digital Microscopes
Kern
Achromatic objective, /0.30 W.D. 7.00 mm
Mfr # OBB-A1477
Zoro # G7132682
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kern
- MFR # OBB-A1477
- Zoro # G7132682
- Country of Origin China
- Category Digital Microscopes
Details
Item | Achromatic objective, /0.30 W.D. 7.00 mm |
Description
Achromatic objective, /0.30 W.D. 7.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX VISTA 25 mL Class A Single Metric (70024-25)
- SYNTHWARE JOINT CLIP, STANDARD TAPER JOINT, 24/40 (CS002440)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110413)
- OAKTON Ph Electrode, Double Junction, Refillable (35805-04)
- KERN Dust cover (600x600 mm) Size 2 (OBB-A1388)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-20)
- AMSCOPE 0.7X-5X Zoom Industrial Inspection Microscope (H800)
- DAP Silcn Auto/Mar Clr 2.8Oz (00756)
- HEATHROW SCIENTIFIC 90 SLIDE HOLDER POLYETHYLENE (HS15981B)
- SAMCO SCIENTIFIC Transfer Pipets, General Purpose, 3in. (8.7 cm), PE, 1.7mL, Bulk, NS (273)
- LAB SAFETY SUPPLY Cover Slip, Borosilicate Glass, PK69 (20F845)
- Kern Digital Microscopes