Shop All Float Valves
Kerick
Float Valve w/Threaded Outlet, 3/8 in
Mfr # PS3838312
Zoro # G108389813
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type NPT
- Body Material PVC w/Santoprene Rubber Seal
- Float Material PVC
- Mounting Pipe
- Features Ensure that the Valve Body, Disc, Cup, Stem and Float Materials are Compatible with the Temperature and Type of Liquid Controlled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kerick
- MFR # PS3838312
- Zoro # G108389813
- Country of Origin United States
- Category Float Valves
Dimensions
Rod Length | 3 in, 6 in |
Size | 3/8 in |
Details
Item | Float Valve w/Threaded Outlet |
Connection Type | NPT |
Body Material | PVC w/Santoprene Rubber Seal |
Float Material | PVC |
Mounting | Pipe |
Features | Ensure that the Valve Body, Disc, Cup, Stem and Float Materials are Compatible with the Temperature and Type of Liquid Controlled |
Valve Flow - Pressure (2) | 60 psi |
Max. Pressure | 60 psi |
Valve Flow - Flow (2) | 15 gpm |
Valve Flow - Pressure (1) | 20 psi |
Compliance | NSF |
Valve Flow - Flow (1) | 8 gpm |
Connection | NPT |
Valve Material | PVC |
Product Type | Standard Mount Float Valve |
Description
Float Valve w/Threaded Outlet, Mounting Pipe, Size 3/8 in, Connection Type NPT, Rod Length 3 in, 6 in, Body Material PVC w/Santoprene Rubber Seal, Valve Flow - Pressure (1) 20 psi, Valve Flow - Flow (1) 8 gpm, Valve Flow - Pressure (2) 60 psi, Valve Flow - Flow (2) 15 gpm, Max. Pressure 60 psi, Features Ensure that the Valve Body, Disc, Cup, Stem and Float Materials are Compatible with the Temperature and Type of Liquid Controlled, Compliance NSF, Valve Material PVC, Float Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to Arctic Pure K-00339 Water Filters (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-3289)
- ZORO SELECT 1/2" FNPT x MNPT Stainless Steel Mini Ball Valve Inline (G-SSMM-50NL)
- KECKLEY 3/4", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (3/41THS-CI062P34-BOKI-KT7)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Barb x Brass PEX Barb x Female Pipe Thread Drop-Ear Tee (EPXDET12)
- KERICK Float Valve and Float with Fixed Arm (M052)
- KERICK Complete Float Valve Assembly, 1 1/4 in (PS125SS-5)
- KERICK Complete Float Valve Assembly, 3/4 in (PT75SS-5)
- KERICK Float Valve, 3/4 In, PVC, Pipe Mount (PS75SS)
- KERICK Float Valve and Float with Fixed Arm (M3P2)
- KERICK Complete Float Valve Assembly, 3/8 in (PT3838312-5)
- BOB Float Valve, 2in., LF Brass, Pipe Mount (R605T-2-LF)
- Kerick Float Valves