Shop All Float Valves
Kerick
Float Valve w/Threaded Outlet, 1 in
Mfr # PS100SS
Zoro # G308389835
original price:
$32.82
6% off
new price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Float Size 3/4 in
- Connection Type NPT
- Body Material PVC w/Santoprene Rubber Seal
- Float Material PVC
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kerick
- MFR # PS100SS
- Zoro # G308389835
- Country of Origin United States
- Category Float Valves
Dimensions
Float Size | 3/4 in |
Size | 1 in |
Rod Length | 12 in |
Details
Item | Float Valve w/Threaded Outlet |
Connection Type | NPT |
Body Material | PVC w/Santoprene Rubber Seal |
Float Material | PVC |
Connection | NPT |
Valve Flow - Pressure (2) | 60 psi |
Rod Material | Stainless Steel |
Valve Flow - Flow (1) | 42 gpm, 51 gpm |
Compliance | NSF |
Features | Lever Brackets on Both Sides of the Valve to Allow it to be used Upside-Down, Two Fulcrum Positions on the Lever Add Further Flexibility to Accommodate Different Pressures and Flow Rates |
Includes | Lever |
Rod Thread | 1/4 in |
Max. Pressure | 60 psi |
Valve Material | PVC |
Valve Flow - Flow (2) | 56 gpm, 69 gpm |
Valve Flow - Pressure (1) | 30 psi |
Product Type | Standard Mount Valve |
Description
Float Valve w/Threaded Outlet, Size 1 in, Connection Type NPT, Rod Thread 1/4 in, Rod Length 12 in, Rod Material Stainless Steel, Body Material PVC w/Santoprene Rubber Seal, Valve Flow - Pressure (1) 30 psi, Valve Flow - Flow (1) 42 gpm, 51 gpm, Valve Flow - Pressure (2) 60 psi, Valve Flow - Flow (2) 56 gpm, 69 gpm, Max. Pressure 60 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Quick Connect Filter, 1.7 gpm, 5 Micron, 2-7/8" O.D., 9 3/4 in H (EV910815-75)
- MOEN Mounting Kit (192155)
- THRIFCO PLUMBING 2 Inch Brass Cap (5318088)
- WESTBRASS Round Handle Angle Stop Shut Off Valve 1/2-Inch IPS Inlet W/ 3/8-Inch Compression Outlet in Polished (D103-26)
- KERICK Float Valve and Float with Fixed Arm (M2S2)
- KERICK Complete Float Valve Assembly, 1 in (PT100SS-5)
- KERICK Float Valve and Float w/Adjustable Arm (MA252)
- KERICK Complete Float Valve Assembly, 3/4 in (PT75SS-5)
- KERICK Float Valve, 3/4 In, PVC, Pipe Mount (PS75LS)
- KERICK Float Valve, 3/4 In, PVC, Bulkhead Mount (PT75SS)
- DARE Farm Valv Float 300Gph (798)
- Kerick Valves