Shop All Float Valves
Kerick
Float Valve and Float w/Adjustable Arm
Mfr # MA052
Zoro # G2627737
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Float Size 1 1/2" x 4"
- Length and Mounting Size 7 1/2" x 1"
- Connection Type MNPT
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kerick
- MFR # MA052
- Zoro # G2627737
- UPC # 789164274709
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 1/2" |
Float Size | 1 1/2" x 4" |
Length and Mounting Size | 7 1/2" x 1" |
Size | 1/2" |
Details
Item | Float Valve Kit |
Connection Type | MNPT |
Body Material | PVC |
Float Material | Polyethylene |
Valve Material | PVC |
Standards | NSF |
Valve Flow - Pressure (2) | 60 psi |
Valve Flow - Flow (2) | 1.6 gpm |
Valve Flow - Pressure (1) | 40 psi |
Max. Pressure | 100 psi |
Valve Flow - Flow (1) | 1.3 gpm |
Description
Float Valve Kit, Length and Mounting Size 7-1/2 in x 1 in, Size 1/2 in, Connection Type MNPT, Valve Material PVC, Float Material Polyethylene, Float Size 1-1/2 in x 4 in, Valve Flow - Pressure (1) 40 psi, Valve Flow - Flow (1) 1.3 gpm, Valve Flow - Pressure (2) 60 psi, Valve Flow - Flow (2) 1.6 gpm, Max. Pressure 100 psi, Standards NSF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Green, Overall 100 ft L (N-4-040-GRN-0100)
- FROST Stainless Steel Shower Curtain Hooks, 12PK (1144-501L)
- ARMSTRONG PUMPS Flange Kit, 1 FNPT, Cast Iron, PK2 (816012-211K)
- HUDSON VALVE Self Contained Float Valve, 5 in. H (V-G)
- KERICK Float Valve and Float with Fixed Arm (M3P2)
- KERICK Float Valve, 1/2 In, PVC, Bulkhead Mount (PT050525)
- KERICK Float Valve and Float with Fixed Arm (M252)
- KERICK Complete Float Valve Assembly, 1 1/4 in (PS125SS-5)
- KERICK Float Valve, 3/4 In, PVC, Pipe Mount (PS75SS)
- KERICK Float Valve and Float w/Adjustable Arm (MA252)
- WATTS Float Valve, 1-1/4 In, Bronze, Pipe Mount (1250)
- Kerick Valves