Shop All Float Valves
Kerick
Float Valve, 3/8 In, PVC, Bulkhead Mount
Mfr # PT3838187
Zoro # G1079872
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Connection Type MNPT
- Body Material PVC
- Max. Pressure 100 psi
- Mounting Bulkhead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kerick
- MFR # PT3838187
- Zoro # G1079872
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 3/8" |
Size | 3/8" |
Details
Item | Float Valve With Threaded Outlet |
Connection Type | MNPT |
Body Material | PVC |
Max. Pressure | 100 psi |
Mounting | Bulkhead |
Compliance | NSF/ANSI 61, Standard 169 |
Rod Thread | 1/4 in -20 |
Valve Flow - Flow (1) | 7.2 gpm |
Features | 0.187 in Orifice |
Valve Material | PVC |
Valve Flow - Pressure (1) | 60 psi |
Valve Flow - Pressure (2) | 40 psi |
Valve Flow - Flow (2) | 60 gpm |
Connection | NPT |
Product Type | Float Valve with Threaded Outlet |
Description
Float Valve with Threaded Outlet, Mounting Bulkhead, Size 3/8 in, Connection Type MNPT, Rod Thread 1/4 in -20, Body Material PVC, Valve Flow - Pressure (1) 60 psi, Valve Flow - Flow (1) 7.2 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 60 gpm, Max. Pressure 100 psi, Features 0.187 in Orifice, Compliance NSF/ANSI 61, Standard 169, Valve Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" NPT Bronze Swing Check Valve (10F305)
- WEATHERHEAD Truck Valve, 1/2 In MNPT x FNPT (7508)
- LEGRIS Push-to-Connect, Threaded Elbow, 16mm Tube Size, Nylon, Black (3109 16 21)
- FISHER Size 45-50 Diaphragm Valve Actuator (Supplier Stock No)
- KERICK Float Valve and Float w/Adjustable Arm (MA252)
- KERICK Float Valve and Float with Fixed Arm (M052)
- KERICK Float Valve, 3/4 In, PVC, Bulkhead Mount (PT75LS)
- KERICK Float Valve, 1 In, PVC, Bulkhead Mount (PT100SS)
- KERICK Complete Float Valve Assembly, 1 in (PT100SS-5)
- KERICK Float Valve and Float (MA3P2)
- ZORO SELECT Float Valve, 1" Size, FNPT, 18" Rod L (AHFSS100)
- Kerick Valves