Shop All Float Valves
Kerick
Float Valve, 3/4 In, PVC, Pipe Mount
Mfr # PS75LS
Zoro # G2011292
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type MNPT
- Body Material PVC
- Valve Flow - Pressure (1) 60 psi
- Mounting Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kerick
- MFR # PS75LS
- Zoro # G2011292
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 3/4" |
Size | 3/4" |
Details
Item | Float Valve With Threaded Outlet |
Connection Type | MNPT |
Body Material | PVC |
Valve Flow - Pressure (1) | 60 psi |
Mounting | Pipe |
Valve Flow - Pressure (2) | 40 psi |
Valve Material | PVC |
Compliance | NSF/ANSI 61, Standard 169 |
Valve Flow - Flow (1) | 17 gpm |
Valve Flow - Flow (2) | 60 gpm |
Max. Pressure | 100 psi |
Features | 0.30 in Orifice |
Rod Thread | 1/4 in -20 |
Connection | NPT |
Product Type | Float Valve with Threaded Outlet |
Description
Float Valve with Threaded Outlet, Mounting Pipe, Size 3/4 in, Connection Type MNPT, Rod Thread 1/4 in -20, Body Material PVC, Valve Flow - Pressure (1) 60 psi, Valve Flow - Flow (1) 17 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 60 gpm, Max. Pressure 100 psi, Features 0.30 in Orifice, Compliance NSF/ANSI 61, Standard 169, Valve Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID Model No Vj99 V Head High Pipe Stand, 12 Max Pipe Capacity, 2853 H (56662)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-6-4)
- STEAMSPA Steamhead with Aromatherapy Reservoir in Brushed Nickel (G-SHBN)
- SLOAN GOJO Hygiene Series, 1,500 mL, 2,300 mL Automatic Foam Counter Silver (ESD-2001)
- KERICK Float Valve, 1 In, PVC, Bulkhead Mount (PT100SS)
- KERICK Float Valve and Float w/Adjustable Arm (MA052)
- KERICK Float Valve, 3/8 In, PVC, Bulkhead Mount (PT3838187)
- KERICK Complete Float Valve Assembly, 1 in (PT100SS-5)
- KERICK Float Valve, 1-1/2 In, PVC, Pipe Mount (PS150SS)
- KERICK Complete Float Valve Assembly, 1 in (PS100SS-5)
- ZORO SELECT Float Valve, 1-1/2" Size, FNPT, 18" Rod L (AHF150)
- Kerick Valves