Shop All Float Valves
Kerick
Float Valve, 1 In, PVC, Bulkhead Mount
Mfr # PT100SS
Zoro # G1869847
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type MNPT
- Body Material PVC
- Valve Flow - Pressure (1) 60 psi
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kerick
- MFR # PT100SS
- Zoro # G1869847
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 1" |
Size | 1" |
Details
Item | Float Valve with Threaded Outlet |
Connection Type | MNPT |
Body Material | PVC |
Valve Flow - Pressure (1) | 60 psi |
Valve Flow - Flow (1) | 69 gpm |
Mounting | Bulkhead |
Compliance | NSF/ANSI 61, Standard 169 |
Rod Thread | 1/4 in -20 |
Valve Flow - Flow (2) | 60 gpm |
Valve Material | PVC |
Max. Pressure | 100 psi |
Valve Flow - Pressure (2) | 40 psi |
Features | 0.70 in Orifice |
Connection | NPT |
Description
Float Valve with Threaded Outlet, Mounting Bulkhead, Size 1 in, Connection Type MNPT, Rod Thread 1/4 in -20, Body Material PVC, Valve Flow - Pressure (1) 60 psi, Valve Flow - Flow (1) 69 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 60 gpm, Max. Pressure 100 psi, Features 0.70 in Orifice, Compliance NSF/ANSI 61, Standard 169, Valve Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 4" Hex Hanger For Tubing w/Rubber Grommets - 304SS (24RG-4-304)
- JONES STEPHENS Deluxe Sculpted Molded Wood Seat, White Bead Board, Chrome Hinge, Round Closed Front with Cover (C1B4R400CH)
- ZURN Bedpan Diverter Rebuild Kit, Chrome/Black (P6000-PN22)
- PARKER Tubing, 7/16" Inside Dia., 50 ft. Tube L (101-0500031-NT-50)
- KERICK Complete Float Valve Assembly, 1 1/2 in (PS150SS-5)
- KERICK Complete Float Valve Assembly, 1 1/4 in (PS125SS-5)
- KERICK Float Valve and Float with Fixed Arm (M2S2)
- KERICK Float Valve and Float w/Adjustable Arm (MA052)
- KERICK Float Valve and Float with Fixed Arm (M052)
- KERICK Float Valve, 3/4 In, PVC, Pipe Mount (PS75SS)
- ZORO SELECT Float Valve, 3" Size, FNPT, 24" Rod L (AHF300)
- Kerick Float Valves