Shop All Float Rods
Kerick
Float Rod, 5/16-18 In, 14 In L, SS
Mfr # SR14
Zoro # G3442957
original price:
$13.99
10% off
new price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless steel
- For Use With Mfr. No. PS150SS
- Length 14 in
- Thread Size 5/16 in -18
- Rod Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kerick
- MFR # SR14
- Zoro # G3442957
- Country of Origin United States
- Category Float Rods
Dimensions
Length | 14 in |
Thread Size | 5/16 in -18 |
Rod Dia. | 5/16 in |
Details
Item | Float Rod |
Material of Construction | Stainless steel |
For Use With | Mfr. No. PS150SS |
Description
Float Rod, Material of Construction Stainless Steel, Thread Size 5/16 in -18, Length 14 in, Rod Dia. 5/16 in, For Use With Mfr. No. PS150SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Diaphragm, Santoprene (96533-A)
- LIBERTY PUMPS Sump Pump Platform (4445000)
- DAVEY Fire Fighting Pump, 10 HP, B&S, Aluminum (5210BE/NPT-0)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LC54SA-PTC1-G19)
- KERICK Float Rod, 5/16-18 In, 16 In L, SS (SR16)
- KERICK Float Rod, 1/4-20 In, 6 In L, SS (SR06)
- KERICK Float Rod, 5/16-18 In, 18 In L, SS (SR18)
- KERICK Float Rod, 1/4-20 In, 3 In L, SS (SR03)
- KERICK 1/4-20 in. x12 in Stainless Steel Float Rod (SR12)
- KERICK Float Rod, 1/4-20 In, 10 In L, SS (SR10)
- HOMAN & BERNARD Standard Backer Rod, 7/8 (875-0-0)
- Kerick Float Rods