Shop All Float Rods
Kerick
Float Rod, 1/4-20 In, 8 In L, SS
Mfr # SR08
Zoro # G2318976
original price:
$6.75
8% off
new price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless steel
- For Use With Mfr. No. PT3838187, PS75LS, PT050525, PT75LS
- Rod Dia. 1/4 in
- Thread Size 1/4 in -20
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kerick
- MFR # SR08
- Zoro # G2318976
- Country of Origin United States
- Category Float Rods
Dimensions
Rod Dia. | 1/4 in |
Thread Size | 1/4 in -20 |
Length | 8 in |
Details
Item | Float Rod |
Material of Construction | Stainless steel |
For Use With | Mfr. No. PT3838187, PS75LS, PT050525, PT75LS |
Description
Float Rod, Material of Construction Stainless Steel, Thread Size 1/4 in -20, Length 8 in, Rod Dia. 1/4 in, For Use With Mfr. No. PT3838187, PS75LS, PT050525, PT75LS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ43)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 115, 3.6 GPM (5836-104C-SB)
- SPRINGER PARTS Taco® HVAC Service Pump Repair Kit; Replaces Taco® P/N 953-1549-1BRP (FK0915491XXX06SP)
- PULSAFEEDER Pump Repair Kit (K3PTC1)
- KERICK Float Rod, 5/16-18 In, 16 In L, SS (SR16)
- KERICK Float Rod, 1/4-20 In, 6 In L, SS (SR06)
- KERICK Float Rod, 5/16-18 In, 18 In L, SS (SR18)
- KERICK Float Rod, 1/4-20 In, 3 In L, SS (SR03)
- KERICK 1/4-20 in. x12 in Stainless Steel Float Rod (SR12)
- KERICK Float Rod, 1/4-20 In, 10 In L, SS (SR10)
- CONTROL DEVICES Float Valve Rod, Stem, 12 in L (R1315-12)
- Kerick Float Rods