Shop All Float Rods
Kerick
Float Rod, 1/4-20 In, 3 In L, SS
Mfr # SR03
Zoro # G2542644
original price:
$7.15
10% off
new price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless steel
- For Use With Mfr. No. PT3838187, PS75LS, PT050525, PT75LS
- Thread Size 1/4 in -20
- Length 3 in
- Rod Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kerick
- MFR # SR03
- Zoro # G2542644
- Country of Origin United States
- Category Float Rods
Dimensions
Thread Size | 1/4 in -20 |
Length | 3 in |
Rod Dia. | 1/4 in |
Details
Item | Float Rod |
Material of Construction | Stainless steel |
For Use With | Mfr. No. PT3838187, PS75LS, PT050525, PT75LS |
Description
Float Rod, Material of Construction Stainless Steel, Thread Size 1/4 in -20, Length 3 in, Rod Dia. 1/4 in, For Use With Mfr. No. PT3838187, PS75LS, PT050525, PT75LS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILESCRAFT DrillPump750 Self Priming Water Transfer Pump (1314)
- LITTLE GIANT PUMP Submersible Pump, 1.1 A, 115 V, 1/40 hp, Single Phase, 12.2 ft Max Head, 1/4 in Intake and Discharge (527003)
- DAYTON Multi-Stage Booster Pump, 3 hp, 240V AC, 1 Phase, 1 in NPT Inlet Size, 13 Stage (45MW93)
- DAYTON Drive Shaft Assembly (PPTCOL20G)
- KERICK Float Rod, 1/4-20 In, 10 In L, SS (SR10)
- KERICK Float Rod, 1/4-20 In, 6 In L, SS (SR06)
- KERICK Float Rod, 5/16-18 In, 18 In L, SS (SR18)
- KERICK Float Rod, 5/16-18 In, 16 In L, SS (SR16)
- KERICK Float Rod, 5/16-18 In, 14 In L, SS (SR14)
- KERICK Float Rod, 1/4-20 In, 8 In L, SS (SR08)
- FLINT & WALLING/STAR WATER Float Rod Stops (025430)
- Kerick Float Rods