Shop All Float Valves
Kerick
Complete Float Valve Assembly, 3/8 in
Mfr # PT3838312-5
Zoro # G208363393
original price:
$33.00
23% off
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Float Size 4 in x 5 in or 2 in x 2 in x 4 in
- Connection Type NPT
- Float Material PVC
- Max. Pressure 60 psi
- Rod Length 3 in, 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kerick
- MFR # PT3838312-5
- Zoro # G208363393
- Country of Origin United States
- Category Float Valves
Dimensions
Float Size | 4 in x 5 in or 2 in x 2 in x 4 in |
Rod Length | 3 in, 6 in |
Size | 3/8 in |
Details
Item | Complete Float Valve Assembly |
Connection Type | NPT |
Float Material | PVC |
Max. Pressure | 60 psi |
Standards | NSF |
Valve Material | PVC |
Product Type | Tank Mount Float Valve |
Description
Complete Float Valve Assembly, Size 3/8 in, Connection Type NPT, Rod Length 3 in, 6 in, Valve Material PVC, Float Material PVC, Float Size 4 in x 5 in or 2 in x 2 in x 4 in, Max. Pressure 60 psi, Standards NSF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Archer Ia Bath, 5' Rh Drain (1123-RA-58)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 3/4" OD x 10 Ft. L (ZUSA-HT-59)
- ZORO SELECT 1-1/2" x 1-1/4" FNPT 304 SS Reducing Coupling (40RC111N112114)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3109 08 13)
- KERICK Float Valve and Float with Fixed Arm (M3P2)
- KERICK Float Valve, 3/4 In, PVC, Pipe Mount (PS75LS)
- KERICK Complete Float Valve Assembly, 1 in (PS100SS-5)
- KERICK Complete Float Valve Assembly, 1 1/4 in (PS125SS-5)
- KERICK Float Valve, 1-1/2 In, PVC, Pipe Mount (PS150SS)
- KERICK Float Valve w/Threaded Outlet, 1 in (PS100SS)
- LEGEND VALVE 1" T-31 FLOAT VALVE (111-235)
- Kerick Valves