Shop All Float Valves
Kerick
Complete Float Valve Assembly, 1/2 in
Mfr # PT0505312-5
Zoro # G608363382
original price:
$33.00
9% off
new price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Float Size 4 in x 5 in or 2 in x 2 in x 4 in
- Connection Type NPT
- Float Material PVC
- Max. Pressure 60 psi
- Rod Length 3 in, 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kerick
- MFR # PT0505312-5
- Zoro # G608363382
- Country of Origin United States
- Category Float Valves
Dimensions
Float Size | 4 in x 5 in or 2 in x 2 in x 4 in |
Rod Length | 3 in, 6 in |
Size | 1/2 in |
Details
Item | Complete Float Valve Assembly |
Connection Type | NPT |
Float Material | PVC |
Max. Pressure | 60 psi |
Valve Material | PVC |
Standards | NSF |
Product Type | Tank Mount Float Valve |
Description
Complete Float Valve Assembly, Size 1/2 in, Connection Type NPT, Rod Length 3 in, 6 in, Valve Material PVC, Float Material PVC, Float Size 4 in x 5 in or 2 in x 2 in x 4 in, Max. Pressure 60 psi, Standards NSF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3109 04 20)
- PFISTER Pfister Pfirst Series 4" Centerset Lavatory Chrome (LG143-5100)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 1 1/2 In (0500406947)
- ZORO SELECT CPVC Male Adapter, Schedule 80, 3" Pipe Size, MNPT x Socket (9836-030)
- KERICK Float Valve w/Threaded Outlet, 1 1/4 in (PS125SS)
- KERICK Float Valve, 3/8 In, PVC, Bulkhead Mount (PT3838187)
- KERICK Float Valve, 3/4 In, PVC, Pipe Mount (PS75SS)
- KERICK Float Valve w/Threaded Outlet, 1 in (PS100SS)
- KERICK Float Valve, 1/2 In, PVC, Bulkhead Mount (PT050525)
- KERICK Float Valve and Float with Fixed Arm (M252)
- BOB Float Valve, 1/2 In, SS w/Viton Seal (R1350-1/2)
- Kerick Valves