Shop All Float Valves
Kerick
Complete Float Valve Assembly, 1 in
Mfr # PT100SS-5
Zoro # G208363386
original price:
$49.00
15% off
new price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Float Size 6 in or 8 in
- Connection Type NPT
- Float Material PVC
- Size 1 in
- Rod Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kerick
- MFR # PT100SS-5
- Zoro # G208363386
- Country of Origin United States
- Category Float Valves
Dimensions
Float Size | 6 in or 8 in |
Size | 1 in |
Rod Length | 12 in |
Details
Item | Complete Float Valve Assembly |
Connection Type | NPT |
Float Material | PVC |
Standards | NSF |
Rod Material | Stainless Steel |
Valve Material | PVC |
Max. Pressure | 60 psi |
Product Type | Tank Mount Float Valve |
Description
Complete Float Valve Assembly, Size 1 in, Connection Type NPT, Rod Length 12 in, Valve Material PVC, Rod Material Stainless Steel, Float Material PVC, Float Size 6 in or 8 in, Max. Pressure 60 psi, Standards NSF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 2 in. Tube, Steel (CN32)
- REDHAT 120V AC Brass Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002HW)
- B & K Repair Clamp3/4"X3"Ips (160-604)
- ACORN CONTROLS Tempering Valve, 1/2in. NPT, Brass, 125 psi (ST70-12)
- KERICK Complete Float Valve Assembly, 3/8 in (PT3838312-5)
- KERICK Float Valve, 1-1/2 In, PVC, Pipe Mount (PS150SS)
- KERICK Float Valve and Float w/Adjustable Arm (MA252)
- KERICK Float Valve, 3/4 In, PVC, Pipe Mount (PS75SS)
- KERICK Float Valve and Float with Fixed Arm (M3P2)
- KERICK Float Valve, 3/4 In, PVC, Bulkhead Mount (PT75SS)
- WATTS Evaporative Cooler Valve and Float (C1/4TF-1)
- Kerick Valves